Shop All Drywall Screws
L.H. Dottie
Drywall Screw, #6 x 1 in, Carbon Steel, Flat Head Phillips Drive, 100 PK
Mfr # WR61
Zoro # G707167027
product price: $5.49
/pk 100, $0.05/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Material Carbon Steel
- Finish Zinc & Yellow Plated
- System of Measurement Inch
- Thread Type DWC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # WR61
- Zoro # G707167027
- UPC # 781002162001
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1 in |
Details
Head Type | Flat |
Drive | Phillips |
Material | Carbon Steel |
Finish | Zinc & Yellow Plated |
Item | Drywall Screw |
System of Measurement | Inch |
Thread Type | DWC |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 3 ft, Stainless Steel, 316, Plain Finish (45100)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 100 PK (M07000.060.0008)
- ZORO SELECT Grade A307, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 50 PK (U01209.025.0250)
- ZORO SELECT Grade 9, 5/8"-11 Flange Bolt, Plain Alloy Steel, 1-3/4 in L, 5 PK (2FB68)
- L.H. DOTTIE Drywall Screw, #6 x 1-1/4 in, Carbon Steel, Flat Head Phillips Drive, 100 PK (WR6114)
- L.H. DOTTIE Drywall Screw, #6 x 1-1/8 in, Carbon Steel, Flat Head Phillips Drive, 100 PK (WR6118)
- L.H. DOTTIE Drywall Screw, #6 x 1 in, Carbon Steel, Flat Head Phillips Drive, 500 PK (WRT61)
- L.H. DOTTIE Drywall Screw, #6 x 1-1/4 in, Carbon Steel, Flat Head Phillips Drive, 100 PK (DWSD6114)
- L.H. DOTTIE Drywall Screw, #6 x 1-5/8 in, Carbon Steel, Flat Head Phillips Drive, 100 PK (DWSD6158)
- L.H. DOTTIE Drywall Screw, #6 x 2 in, Carbon Steel, Flat Head Phillips Drive, 100 PK (WR62)
- DURASPIN Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 4000 PK (06A162PB)
- L.H. Dottie Drywall Screws