Shop All Drywall Screws
L.H. Dottie
Drywall Screw, #6 x 1-5/8 in, Carbon Steel, Flat Head Phillips Drive, 100 PK
Mfr # DWSD6158
Zoro # G007165747
Sold in multiples of 2 for $21.12
$21.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
- Screw Size #6
- Drive Size #2
- Material Carbon Steel
- Finish Black Oxide
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # DWSD6158
- Zoro # G007165747
- UPC # 781002856948
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-5/8 in |
Drive Size | #2 |
Details
Head Type | Flat |
Drive | Phillips |
Material | Carbon Steel |
Finish | Black Oxide |
Item | Drywall Screw |
System of Measurement | Inch |
Thread Type | DWDS |
Tip Type | Drilling |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASLODE Collated Finishing Nail, 1-1/2 in L, 16 ga, Zinc Galvanized, T-Head Head, 20 Degrees, 2000 PK (650231)
- L.H. DOTTIE Conical Plug, 1-1/4" L, Polyethylene (2AKDD)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 6-1/2 in L (U01200.075.0650)
- ZORO SELECT M3-0.50 x 6 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.030.0006)
- L.H. DOTTIE Drywall Screw, #6 x 2 in, Carbon Steel, Flat Head Phillips Drive, 100 PK (DWSD62)
- L.H. DOTTIE Drywall Screw, #6 x 1-1/4 in, Carbon Steel, Flat Head Phillips Drive, 100 PK (DWSD6114)
- L.H. DOTTIE Drywall Screw, #6 x 1 in, Carbon Steel, Flat Head Phillips Drive, 500 PK (WRT61)
- L.H. DOTTIE Drywall Screw, #6 x 2 in, Carbon Steel, Flat Head Phillips Drive, 100 PK (WR62)
- L.H. DOTTIE Drywall Screw, #6 x 1-1/4 in, Carbon Steel, Flat Head Phillips Drive, 100 PK (WR6114)
- L.H. DOTTIE Drywall Screw, #6 x 1-1/8 in, Carbon Steel, Flat Head Phillips Drive, 100 PK (WR6118)
- GRIP-RITE Drywall Screw, #6 x 1-1/4 in, Bugle Head Phillips Drive (114CDW25BK)
- L.H. Dottie Drywall Screws