Shop All Drywall Screws
L.H. Dottie
Drywall Screw, #6 x 1-1/8 in, Carbon Steel, Flat Head Phillips Drive, 100 PK
Mfr # WR6118
Zoro # G607165635
product price: $5.76
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.52
$11.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Material Carbon Steel
- Finish Zinc & Yellow Plated
- System of Measurement Inch
- Thread Type DWC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # WR6118
- Zoro # G607165635
- UPC # 781002162025
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-1/8 in |
Details
Head Type | Flat |
Drive | Phillips |
Material | Carbon Steel |
Finish | Zinc & Yellow Plated |
Item | Drywall Screw |
System of Measurement | Inch |
Thread Type | DWC |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Framing Nail, 2-3/8 in L, Coated, Round Head, 28 Degrees (S8D-FH)
- ALLIED INTERNATIONAL Dry Wall Achors Set, 165 pcs. (70031)
- ZORO SELECT Screw Anchor, 3/4" L, Plastic, 100 PK (U63158.006.0001)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Zinc Yellow Steel Flat Head Torx Drive, 200 PK (U30105.016.0150)
- L.H. DOTTIE Drywall Screw, #6 x 1 in, Carbon Steel, Flat Head Phillips Drive, 100 PK (WR61)
- L.H. DOTTIE Drywall Screw, #6 x 1 in, Carbon Steel, Flat Head Phillips Drive, 500 PK (WRT61)
- L.H. DOTTIE Drywall Screw, #6 x 2 in, Carbon Steel, Flat Head Phillips Drive, 100 PK (WR62)
- L.H. DOTTIE Drywall Screw, #6 x 2 in, Carbon Steel, Flat Head Phillips Drive, 100 PK (DWSD62)
- L.H. DOTTIE Drywall Screw, #6 x 1-1/4 in, Carbon Steel, Flat Head Phillips Drive, 100 PK (DWSD6114)
- L.H. DOTTIE Drywall Screw, #8 x 2-1/2 in, Carbon Steel, Flat Head Phillips Drive, 100 PK (DWSBX8212)
- ZORO SELECT Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 8000 PK (0620CPG)
- L.H. Dottie Drywall Screws