Shop All Drywall Screws
L.H. Dottie
Drywall Screw, #6 x 1-1/4 in, Carbon Steel, Flat Head Phillips Drive, 100 PK
Mfr # DWSD6114
Zoro # G507165919
product price: $9.46
/pk 100, $0.09/ea
Sold in multiples of 2 for $18.92
$18.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
- Screw Size #6
- Drive Size #2
- Material Carbon Steel
- Finish Black Oxide
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # DWSD6114
- Zoro # G507165919
- UPC # 781002856931
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-1/4 in |
Drive Size | #2 |
Details
Head Type | Flat |
Drive | Phillips |
Material | Carbon Steel |
Finish | Black Oxide |
Item | Drywall Screw |
System of Measurement | Inch |
Thread Type | DWDS |
Tip Type | Drilling |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 x 3-1/2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51110.031.0350)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, Plain Steel, 1 in Length, 10 PK (60314)
- ZORO SELECT Hex Nut, 7/8"-9, Brass, Not Graded, Plain, 3/4 in Ht, 5 PK (1WE40)
- DEWALT Finish Staples, 18 ga, Narrow Crown, 1 in Leg L, Steel (DNS18100-2)
- L.H. DOTTIE Drywall Screw, #6 x 2 in, Carbon Steel, Flat Head Phillips Drive, 100 PK (DWSD62)
- L.H. DOTTIE Drywall Screw, #6 x 1-5/8 in, Carbon Steel, Flat Head Phillips Drive, 100 PK (DWSD6158)
- L.H. DOTTIE Drywall Screw, #8 x 2-1/2 in, Carbon Steel, Flat Head Phillips Drive, 100 PK (DWSBX8212)
- L.H. DOTTIE Drywall Screw, #6 x 1-1/8 in, Carbon Steel, Flat Head Phillips Drive, 100 PK (WR6118)
- L.H. DOTTIE Drywall Screw, #6 x 2 in, Carbon Steel, Flat Head Phillips Drive, 100 PK (WR62)
- L.H. DOTTIE Drywall Screw, #6 x 1 in, Carbon Steel, Flat Head Phillips Drive, 100 PK (WR61)
- ZORO SELECT Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Phillips Drive, 200 PK (U31305.016.0250)
- L.H. Dottie Drywall Screws