Shop All Lag Shield Anchors
L.H. Dottie
Double Lag Shield, 3/8" Dia, 2-1/16" L, Alloy Steel 50 PK
Mfr # DEA38
Zoro # G007165686
product price: $149.99
/pk 50, $3.00/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/16"
- Material Alloy Steel
- Drill Bit Size 3/4"
- Thread Size 3/8"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # DEA38
- Zoro # G007165686
- UPC # 781002830214
- Country of Origin Taiwan, Province of China
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 2-1/16" |
Drill Bit Size | 3/4" |
Thread Size | 3/8"-16 |
Details
Item | Double Lag Shield |
Material | Alloy Steel |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M8-1.00 Hex Head Cap Screw, Black Oxide Steel, 35 mm L, 100 PK (M01060.080.0035)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 16 mm L, 6 mm W, 6 mm H, 50 PK (M39250.066.0016)
- ZORO SELECT Nut Insert, 1/4"-20 Thrd Sz, 0.510 in L, Aluminum, Plain, 50 PK (U64070.025.0001)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1 5/8 in Bore Dia. (WHM-162-S02)
- L.H. DOTTIE Long Lag Shield, 3/8" Dia, 2-1/2" L, Alloy Steel 50 PK (SLS38)
- L.H. DOTTIE Short Lag Shield, 3/8" Dia, 1-3/4" L, Alloy Steel 50 PK (HLS38)
- L.H. DOTTIE Short Lag Shield, Alloy Steel 100 PK (MA3)
- L.H. DOTTIE Long Lag Shield, 1/4" Dia, 1-1/2" L, Alloy Steel 50 PK (SLS14)
- L.H. DOTTIE Short Lag Shield, 3/8" Dia, Alloy Steel 50 PK (MA7)
- L.H. DOTTIE Short Lag Shield, 1/2" Dia, Alloy Steel 50 PK (MA8)
- ZORO SELECT Double Lag Shield, 3/8" Dia, Alloy Steel Zinc Plated, 100 PK (3420200)
- L.H. Dottie Concrete Anchors