Shop All Coupling Nuts
L.H. Dottie
Coupling Nut, 3/8''-1/4'', Steel, Zinc Plated, 1 in Lg, 50 PK
Mfr # RRC21
Zoro # G807167897
product price: $56.87
/pk 50, $1.14/ea
$56.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Overall Length 1 in
- System of Measurement Inch
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # RRC21
- Zoro # G807167897
- UPC # 781002173106
- Country of Origin China
- Category Coupling Nuts
Dimensions
Thread Size | 3/8''-1/4'' |
Overall Length | 1 in |
Details
Item | Coupling Nut |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 6-1/2 in L (N04360.087.0650)
- MIDWEST FASTENER Lag Screw, 3/4 in, 6 in, Steel, Zinc Plated Hex Hex Drive, 20 PK (01363)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Hex, 3 3/4 in L, Steel Blue Climaseal, 100 PK (3163407)
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 45 mm L, 100 PK (M04100.060.0045)
- L.H. DOTTIE Coupling Nut, 3/8''-16, Steel, Zinc Plated, 1-1/8 in Lg, 50 PK (RC2)
- L.H. DOTTIE Coupling Nut, 5/16''-18, Steel, Zinc Plated, 7/8 in Lg, 50 PK (RC4)
- L.H. DOTTIE Coupling Nut, 1/2''-13, Steel, Zinc Plated, 1-1/4 in Lg, 50 PK (RC3)
- L.H. DOTTIE Coupling Nut, 1/4''-20, Steel, Zinc Plated, 7/8 in Lg, 100 PK (RC1)
- L.H. DOTTIE Coupling Nut, 1/4''-20, 18-8 Stainless Steel, 7/8 in Lg, 100 PK (RCS1)
- L.H. DOTTIE Coupling Nut, 5/8''-11, Steel, Zinc Plated, 2-1/8 in Lg, 25 PK (RC5)
- ZORO SELECT Coupling Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 1-3/4 in Lg, 1/2 in Hex Wd, 10 PK (U11400.031.0175)
- L.H. Dottie Coupling Nuts