Shop All Coupling Nuts
L.H. Dottie
Coupling Nut, 1/4''-20, Steel, Zinc Plated, 7/8 in Lg, 100 PK
Mfr # RC1
Zoro # G307168035
product price: $52.26
/pk 100, $0.52/ea
$52.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Overall Length 7/8 in
- Standards ASME B18.2.2
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # RC1
- Zoro # G307168035
- UPC # 781002304050
- Country of Origin China
- Category Coupling Nuts
Dimensions
Thread Size | 1/4''-20 |
Overall Length | 7/8 in |
Details
Item | Coupling Nut |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B18.2.2 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Rockwell Hardness | HRC 32 - B 68 |
Fastener Thread Type | 2B |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Rivet Nut, M4-0.70 Thread Size, 70.87 mm Flange Dia., 10.67 mm L, Steel, 25 PK (AKS4T-470-2.0)
- MIDWEST FASTENER Wood Screw, #10, 1-1/2 in, Plain Brass Flat Head Phillips Drive, 36 PK (62823)
- MIDWEST FASTENER Hex Nut, 7/16"-20, 18-8 Stainless Steel, Not Graded, 10 PK (68041)
- INDUSCO Eyebolt, 1/2x3-1/4", Screw Galvanized (36500351)
- L.H. DOTTIE Coupling Nut, 3/8''-16, Steel, Zinc Plated, 1-1/8 in Lg, 50 PK (RC2)
- L.H. DOTTIE Coupling Nut, 1/2''-3/8'', Steel, Zinc Plated, 1-1/4 in Lg, 50 PK (RRC32)
- L.H. DOTTIE Coupling Nut, 1/2''-13, Steel, Zinc Plated, 1-1/4 in Lg, 50 PK (RC3)
- L.H. DOTTIE Coupling Nut, 5/8''-11, Steel, Zinc Plated, 2-1/8 in Lg, 25 PK (RC5)
- L.H. DOTTIE Coupling Nut, 3/8''-1/4'', Steel, Zinc Plated, 1 in Lg, 50 PK (RRC21)
- L.H. DOTTIE Coupling Nut, 5/16''-18, Steel, Zinc Plated, 7/8 in Lg, 50 PK (RC4)
- AMPG Coupling Nut, #6-32, 316 Stainless Steel, Not Graded, Plain, 1/2 in Lg, 5/16 in Hex Wd (NUT652632)
- L.H. Dottie Coupling Nuts