Shop All Hollow Wall Anchors
L.H. Dottie
Conical Plug, 1" L, Polyethylene
Mfr # RD2HX
Zoro # G307166055
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 1"
- Material Polyethylene
- Drive Type Combination
- Wall Anchor Style Tapered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # RD2HX
- Zoro # G307166055
- UPC # 781002304630
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1" |
Details
Item | Conical Plug |
Material | Polyethylene |
Drive Type | Combination |
Wall Anchor Style | Tapered |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, M12 x 1.75mm, 12mm L, PK50 (M07810.120.0012)
- BOSTITCH Collated Metal Connector Nail, 1/2 in L, 16 ga, Brite, Full Round Head, 35 Degrees (PT-MC13115-1M)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 50 PK (M51050.100.0035)
- MONOPRICE Reclosable Fastener, 5 yds, 3/4" Wd, Black (5828)
- L.H. DOTTIE Screw Anchor, 1" L, Nylon, 100 PK (WD6N)
- L.H. DOTTIE Screw Anchor, 1-1/2" L, Nylon (WDK8N)
- L.H. DOTTIE Screw Anchor, 1-1/2" L, Nylon, 100 PK (WD8N)
- L.H. DOTTIE Conical Plug, 1-1/4" L, Polyethylene (2AKTP)
- L.H. DOTTIE WallDriller Screw Anchor, 2.11" L, Reinforced Nylon & Acetal (WDPK12)
- L.H. DOTTIE Conical Plug, 1-1/2" L, Polyethylene (3AKTP)
- MIDWEST ENTERPRISES MIDWEST FASTENER Wall Anchor with Screw, #8 Thread, 1-1/4 in L, Plastic (10421)
- L.H. Dottie Hollow Wall Anchors