Shop All Hollow Wall Anchors
L.H. Dottie
Conical Plug, 1" L, Polyethylene
Mfr # K7DCTP
Zoro # G007166300
product price: $19.82
/ea
$19.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Anchor Length 1"
- Thread Size #10
- Material Polyethylene
- Wall Anchor Style Tapered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # K7DCTP
- Zoro # G007166300
- UPC # 781002169475
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1" |
Thread Size | #10 |
Details
Item | Conical Plug |
Material | Polyethylene |
Head Type | Pan |
Wall Anchor Style | Tapered |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Deck Screw, #9 x 1-3/4 in, Steel, Torx Drive, 141 PK (56040)
- MIDWEST FASTENER Toggle Bolt, 2" L, Steel, 50 PK (04085)
- AVK Rivet Nut, M8-1.25 Thread Size, 170.4 mm Flange Dia., 20.45 mm L, Steel, 10 PK (ALS4T-8125-7.9)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 10 ft, Steel, Grade A, Zinc Plated Finish (U20300.031.8888)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene (K6HXTP)
- L.H. DOTTIE Screw Anchor, 1-1/4" L, Carbon Steel (WTKHX)
- L.H. DOTTIE Conical Plug, 1-1/2" L, Polyethylene (K14CHX)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene (RD2HXTP)
- L.H. DOTTIE Toggle Bolt, 4" L, Carbon Steel, 50 PK (TB44DS)
- L.H. DOTTIE Screw Anchor, 1-1/2" L, Nylon (WDK8NT)
- HILLMAN Hollow Wall Anchor, Short L (370021)
- L.H. Dottie Hollow Wall Anchors