Shop All Hollow Wall Anchors
L.H. Dottie
Conical Plug, 1" L, Polyethylene
Mfr # 1AKTP
Zoro # G707166808
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Anchor Length 1"
- Material Polyethylene
- Drive Type Combination
- Wall Anchor Style Tapered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # 1AKTP
- Zoro # G707166808
- UPC # 781002296324
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1" |
Details
Item | Conical Plug |
Material | Polyethylene |
Head Type | Pan |
Drive Type | Combination |
Wall Anchor Style | Tapered |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Zinc Yellow Finish, 9/32 in Shaft Dia, 100 PK (C-28ST ZD)
- USA INDUSTRIALS #10-32 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (ZSCRW-806)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/2 in, Brass Steel Flat Head Phillips Drive, 50 PK (64121)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 100 PK (00258)
- L.H. DOTTIE Screw Anchor, 1" L, Zamac Alloy, 100 PK (WD6)
- L.H. DOTTIE Conical Plug, 1-1/4" L, Polyethylene (2AKTP)
- L.H. DOTTIE Toggle Bolt, 3" L, Carbon Steel, 50 PK (TBC43)
- L.H. DOTTIE Screw Anchor, 1-1/4" L, Carbon Steel (WTKPW)
- L.H. DOTTIE Toggle Bolt, 4" L, Carbon Steel, 50 PK (TBC44)
- L.H. DOTTIE Conical Plug, 1-1/2" L, Polyethylene, 50 PK (123)
- PRIME-LINE Plastic Wall Anchors, Use with #14 - #16 Fasteners, 1-3/8 in, Blue, 100PK (651-0475)
- L.H. Dottie Hollow Wall Anchors