Shop All Hollow Wall Anchors
L.H. Dottie
Conical Plug, 1" L, Polyethylene, 100 PK
Mfr # 121
Zoro # G007166171
Sold in multiples of 3 for $15.45
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 1"
- Thread Size #4; #6; #8
- Material Polyethylene
- Wall Anchor Style Tapered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # 121
- Zoro # G007166171
- UPC # 781002314301
- Country of Origin Canada
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1" |
Thread Size | #4; #6; #8 |
Details
Item | Conical Plug |
Material | Polyethylene |
Wall Anchor Style | Tapered |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #10 x 1 in, Black Phosphate Steel Oval Head Phillips Drive, 100 PK (9252PK)
- MIDWEST FASTENER 7/64" x 1" Zinc Plated Steel Cotter Pins 75PK (930214)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 1 in, 410 Stainless Steel Flat Head Square Drive, 500 PK (779130-500)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 2-1/2 in, Painted Steel Pan Head Phillips Drive, 15 PK (37906)
- L.H. DOTTIE WallDriller Screw Anchor, 1.62" L, Reinforced Nylon & Acetal (WDPK6)
- L.H. DOTTIE Conical Plug, 1-1/2" L, Polyethylene (3AK)
- L.H. DOTTIE Triple-Grip Screw Anchor, 1-1/4" L, Nylon (TG10K)
- L.H. DOTTIE Screw Anchor, Carbon Steel, 50 PK (WG14S)
- L.H. DOTTIE Screw Anchor, 1-1/2" L, Zamac Alloy (WDK8W)
- L.H. DOTTIE Triple-Grip Screw Anchor, 1-1/4" L, Nylon (TG10KHX)
- TOGGLER SnapToggle Toggle Bolt, 2-1/2" L, 25 PK (50205)
- L.H. Dottie Hollow Wall Anchors