Shop All Hollow Wall Anchors
L.H. Dottie
Conical Plug, 1-1/4" L, Polyethylene
Mfr # 2AKTP
Zoro # G307166215
product price: $24.78
/ea
$24.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Anchor Length 1-1/4"
- Material Polyethylene
- Drive Type Combination
- Wall Anchor Style Tapered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # 2AKTP
- Zoro # G307166215
- UPC # 781002592020
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-1/4" |
Details
Item | Conical Plug |
Material | Polyethylene |
Head Type | Pan |
Drive Type | Combination |
Wall Anchor Style | Tapered |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1/2"-13, Silicon Bronze, Not Graded, Plain, 7/16 in Ht, 25 PK (1WE52)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, Steel, Grade C, Black Oxide, 47/64 in Ht, 120 PK (B04025.075.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Hot Dipped Galvanized Finish, 25 PK (U37025.050.0001)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 25 PK (U04114.037.0300)
- L.H. DOTTIE Screw Anchor, 1-1/2" L, Nylon (WDK8NWT)
- L.H. DOTTIE Screw Anchor, 1-1/2" L, Zamac Alloy (WDK8)
- L.H. DOTTIE Conical Plug, 1-1/4" L, Polyethylene (2AKDDTP)
- L.H. DOTTIE Screw Anchor, Carbon Steel, 100 PK (WG18L)
- L.H. DOTTIE Conical Plug, 1-1/4" L, Polyethylene (2AK)
- L.H. DOTTIE WallDriller Screw Anchor, 1-3/4" L, Reinforced Nylon & Acetal (WDPK10)
- L.H. DOTTIE Screw Anchor, 1-1/2" L, Nylon (WDK8NT)
- L.H. Dottie Hollow Wall Anchors