Shop All Hollow Wall Anchors
L.H. Dottie
Conical Plug, 1-1/4" L, Polyethylene
Mfr # 2AKHXTP
Zoro # G707166365
product price: $24.78
/ea
$24.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 1-1/4"
- Material Polyethylene
- Drive Type Combination
- Wall Anchor Style Tapered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # 2AKHXTP
- Zoro # G707166365
- UPC # 781002592044
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-1/4" |
Details
Item | Conical Plug |
Material | Polyethylene |
Drive Type | Combination |
Wall Anchor Style | Tapered |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/4"-28, Plain Finish (36649)
- HHIP 0.324" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0324)
- MIDWEST FASTENER 5/16"-18 x 5/16" Steel Coarse Thread Slotted Headless Set Screws 20PK (71568)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 4 in Shank, 1 in ID, Steel, Plain (K2023-4-SS)
- L.H. DOTTIE Conical Plug, 1-1/4" L, Polyethylene, 100 PK (122)
- L.H. DOTTIE Toggle Bolt, 4" L, Carbon Steel, 50 PK (TBC364)
- L.H. DOTTIE L.H. Dottie 3/16'' Flip Toggle Anchor Kit w/ Pan Head Combo Drive Screws (FTG316)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene (K6CO)
- L.H. DOTTIE Screw Anchor, 1-1/4" L, Carbon Steel (WTKHX)
- L.H. DOTTIE Triple-Grip Screw Anchor, 1-3/16" L, Nylon (TG6KTP)
- L.H. DOTTIE Screw Anchor, Carbon Steel, 50 PK (WG14S)
- L.H. Dottie Hollow Wall Anchors