Shop All Hollow Wall Anchors
L.H. Dottie
Conical Plug, 1-1/4" L, Polyethylene
Mfr # 2AKHX
Zoro # G907166394
$24.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 1-1/4"
- Material Polyethylene
- Drive Type Combination
- Wall Anchor Style Tapered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # 2AKHX
- Zoro # G907166394
- UPC # 781002592037
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-1/4" |
Details
Item | Conical Plug |
Material | Polyethylene |
Drive Type | Combination |
Wall Anchor Style | Tapered |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 3/4 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.025.0075)
- MIDWEST FASTENER 1/4" x 1" Zinc Plated Steel Dowel Screws 100PK (50915)
- TE-CO Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 65 mm, Steel, Black Oxide, 2 PK (60402)
- PRECISION BRAND Shim Stock, Sheet, Brass, 0.0050 In, 6", PK10 (17845)
- L.H. DOTTIE Conical Plug, 1-1/2" L, Polyethylene (K14CHX)
- L.H. DOTTIE Screw Anchor, 1-1/2" L, Nylon (WDK8N)
- L.H. DOTTIE L.H. Dottie 3/16'' Flip Toggle Anchor Kit w/ Pan Head Combo Drive Screws (FTG316)
- L.H. DOTTIE Conical Plug, 1-1/4" L, Polyethylene (2AKDD)
- L.H. DOTTIE Conical Plug, 1-1/4" L, Polyethylene (2AK)
- L.H. DOTTIE Conical Plug, 1-1/2" L, Polyethylene (3AKTP)
- MIDWEST FASTENER Screw Anchor, 1-1/4" L, Plastic, 100 PK (04280)
- L.H. Dottie Hollow Wall Anchors