Shop All Hollow Wall Anchors
L.H. Dottie
Conical Plug, 1-1/4" L, Polyethylene
Mfr # 2AK
Zoro # G607166205
product price: $24.78
/ea
$24.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Anchor Length 1-1/4"
- Material Polyethylene
- Drive Type Combination
- Wall Anchor Style Tapered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # 2AK
- Zoro # G607166205
- UPC # 781002592006
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-1/4" |
Details
Item | Conical Plug |
Material | Polyethylene |
Head Type | Pan |
Drive Type | Combination |
Wall Anchor Style | Tapered |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Long Lag Shield, 3/8" Dia, Alloy Steel Zinc Plated, 50 PK (04187)
- STANLEY ENGINEERED FASTENING Blind Rivet, Countersunk Head, 1/8 in Dia., 3/8 in L, Aluminum Body, 500 PK (AK44ABS201)
- ZORO SELECT #6-32 x 2 in Phillips Pan Machine Screw, Cadmium Steel, 2000 PK (MS35206-238)
- SPIROL Slotted Spring Pin 1/16 x 1/4 SS420 PV (SPSP-062-0250)
- L.H. DOTTIE Screw Anchor, 1-1/2" L, Nylon (WDK8N)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene (K6HXTP)
- L.H. DOTTIE Toggle Bolt, 3" L, Carbon Steel, 50 PK (TB363DS)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene (K6CO)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene, 100 PK (22)
- L.H. DOTTIE L.H. Dottie Flip Toggle Kit 1/4'' W/Screws (25 pack) (FTG14B25)
- MIDWEST FASTENER Toggle Bolt, 2" L, Steel, 50 PK (07619)
- L.H. Dottie Hollow Wall Anchors