Shop All Hollow Wall Anchors
L.H. Dottie
Conical Plug, 1-1/4" L, Polyethylene, 100 PK
Mfr # 122
Zoro # G507166732
product price: $6.14
/pk 100, $0.06/ea
Sold in multiples of 2 for $12.28
$12.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 1-1/4"
- Material Polyethylene
- Wall Anchor Style Tapered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # 122
- Zoro # G507166732
- UPC # 781002314325
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-1/4" |
Details
Item | Conical Plug |
Material | Polyethylene |
Wall Anchor Style | Tapered |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 5/16"-18 x 5/8 in Tri-Groove Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 25 PK (#0223)
- MIDWEST FASTENER Wood Screw, #8, 1 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02636)
- ZORO SELECT 3/8-16X1 1/2 BOLT CARRIAGE RIB NECK FT ZINC (3724CR)
- GRIP-RITE Collated Brad Nail, 2 in L, 18 ga, Electro Galvanized, Brad Head, Straight, 1000 PK (GRF182M)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene (RD2)
- L.H. DOTTIE Toggle Bolt, 3" L, Carbon Steel, 50 PK (TBC43)
- L.H. DOTTIE Toggle Bolt, 2" L, Carbon Steel, 50 PK (TBC82)
- L.H. DOTTIE Screw Anchor, 1" L, Zamac Alloy, 100 PK (WD6)
- L.H. DOTTIE Toggle Bolt, 2" L, Carbon Steel, 50 PK (TBC42)
- L.H. DOTTIE WallDriller Screw Anchor, 2.11" L, Reinforced Nylon & Acetal (WDPK12)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene, 100 PK (22)
- L.H. Dottie Hollow Wall Anchors