Shop All Hollow Wall Anchors
L.H. Dottie
Conical Plug, 1-1/2" L, Polyethylene
Mfr # K14CDDTP
Zoro # G007166041
product price: $19.82
/ea
$19.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Anchor Length 1-1/2"
- Thread Size #12
- Material Polyethylene
- Wall Anchor Style Tapered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # K14CDDTP
- Zoro # G007166041
- UPC # 781002295563
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-1/2" |
Thread Size | #12 |
Details
Item | Conical Plug |
Material | Polyethylene |
Head Type | Pan |
Wall Anchor Style | Tapered |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M16-1.50, Steel, Class 8, Black Oxide, 13 mm Ht, 25 PK (M01120.160.0150)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 5/8" Dia., 7" L, Carbon Steel Zinc Plated, 25 PK (7436SD1-PWR)
- PRIME-LINE Hex Lag Screw 5/16in X 1-1/2in A307 Grade A Zinc Plated Steel 50PK (9055515)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 20 mm W, 20 mm H (WWG312020305)
- L.H. DOTTIE Toggle Bolt, Nylon, 100 PK (NT14L)
- L.H. DOTTIE 1/4'' Flip Toggle Anchor Kit w/ Pan Head Combo Drive Screws (FTG14)
- L.H. DOTTIE Toggle Bolt, 2" L, Carbon Steel, 50 PK (TBC362)
- L.H. DOTTIE Toggle Bolt, 4" L, Carbon Steel, 50 PK (TBC44)
- L.H. DOTTIE Toggle Bolt, 3" L, Carbon Steel, 50 PK (TBC83)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene (K7DC)
- X1 TOOLS Toggle Bolt, 3" L, 18 PK (X1E-CON-BOL-WIN-1030x18)
- L.H. Dottie Hollow Wall Anchors