Shop All Hollow Wall Anchors
L.H. Dottie
Conical Plug, 1-1/2" L, Polyethylene
Mfr # K14CDD
Zoro # G007166065
product price: $19.82
/ea
$19.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Anchor Length 1-1/2"
- Thread Size #12
- Material Polyethylene
- Wall Anchor Style Tapered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # K14CDD
- Zoro # G007166065
- UPC # 781002295549
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-1/2" |
Thread Size | #12 |
Details
Item | Conical Plug |
Material | Polyethylene |
Head Type | Pan |
Wall Anchor Style | Tapered |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 50 PK (M55050.060.0035)
- MIDWEST FASTENER Wood Screw, #6, 5/8 in, Plain Brass Oval Head Slotted Drive, 48 PK (61644)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 10 PK (U04104.043.0250)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 10 PK (U04360.062.0125)
- L.H. DOTTIE Triple-Grip Screw Anchor, 1-1/2" L, Nylon (TG10KTP)
- L.H. DOTTIE Triple-Grip Screw Anchor, 1-3/16" L, Nylon (TG6K)
- L.H. DOTTIE L.H. Dottie 3/16'' Flip Toggle Anchor Kit w/ Pan Head Combo Drive Screws (FTG316)
- L.H. DOTTIE Toggle Bolt, 4" L, Carbon Steel, 50 PK (TBC84)
- L.H. DOTTIE Screw Anchor, 1-1/2" L, Nylon (WDK8NWT)
- L.H. DOTTIE Conical Plug, 1-1/2" L, Polyethylene (3AK)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 25 PK (3748TBCR)
- L.H. Dottie Hollow Wall Anchors