Shop All Hollow Wall Anchors
L.H. Dottie
Conical Plug, 1-1/2" L, Polyethylene, 50 PK
Mfr # 123
Zoro # G707167041
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 1-1/2"
- Material Polyethylene
- Wall Anchor Style Tapered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # 123
- Zoro # G707167041
- UPC # 781002314349
- Country of Origin Canada
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-1/2" |
Details
Item | Conical Plug |
Material | Polyethylene |
Wall Anchor Style | Tapered |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Thumb Screw, 1/2"-13 Thread Size, Black Oxide Steel, 5/16" Head Ht (KK-5020)
- MIDWEST FASTENER Nylon Insert Lock Nut, #10-24, Steel, Grade 2, Zinc Plated, 100 PK (03648)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 50 PK (PO-37ST PA)
- ZORO SELECT Rivet, Round Head, 0.313 in Dia., 13.5 mm L, Nylon Body, 25 PK (5676PK)
- L.H. DOTTIE Toggle Bolt, 6" L, Carbon Steel, 50 PK (TB46)
- L.H. DOTTIE Triple-Grip Screw Anchor, 1-3/16" L, Nylon (TG6K)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene, 100 PK (121)
- L.H. DOTTIE Screw Anchor, Carbon Steel, 100 PK (WG18L)
- L.H. DOTTIE Toggle Bolt, 2" L, Carbon Steel, 50 PK (TBC42)
- L.H. DOTTIE Toggle Bolt, Nylon, 100 PK (NT14L)
- X1 TOOLS Toggle Bolt, 3" L, 120 PK (X1E-CON-BOL-WIN-1010x120)
- L.H. Dottie Hollow Wall Anchors