Shop All Hollow Wall Anchors
L.H. Dottie
Conical Plug, 1-1/2" L, Polyethylene
Mfr # 3AKTP
Zoro # G707166235
product price: $24.78
/ea
$24.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Anchor Length 1-1/2"
- Material Polyethylene
- Drive Type Combination
- Wall Anchor Style Tapered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # 3AKTP
- Zoro # G707166235
- UPC # 781002296379
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-1/2" |
Details
Item | Conical Plug |
Material | Polyethylene |
Head Type | Pan |
Drive Type | Combination |
Wall Anchor Style | Tapered |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/16"-24 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 100 PK (N01062.031.0075)
- ZORO SELECT Thin Wall Self Locking Thread Insert, M8-1.25 Int Thrd Sz, Steel, 5 PK (319-M8-PK5)
- ZORO SELECT Push-In Rivet, 1/2 in Dia., Nylon Body, 25 PK (1239PK)
- ZORO SELECT Grade 5, 5/16"-24 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 100 PK (U01060.031.0125)
- L.H. DOTTIE Screw Anchor, 1" L, Nylon, 100 PK (WD6N)
- L.H. DOTTIE Toggle Bolt, 4" L, Carbon Steel, 50 PK (TBC364)
- L.H. DOTTIE Screw Anchor, 1" L, Zamac Alloy, 100 PK (WD6)
- L.H. DOTTIE Screw Anchor, 1-1/2" L, Nylon, 100 PK (WD8N)
- L.H. DOTTIE Conical Plug, 1-1/2" L, Polyethylene, 50 PK (123)
- L.H. DOTTIE Toggle Bolt, 6" L, Carbon Steel, 50 PK (TB366)
- MIDWEST FASTENER Screw Anchor, 1" L, Steel (12617)
- L.H. Dottie Hollow Wall Anchors