Shop All Concrete Anchor Screws
L.H. Dottie
Concrete Screw, 1/4" Dia., Hex, 2-1/4 in L, Carbon Steel Blue Xylan, 100 PK
Mfr # 14H214
Zoro # G707166051
Free Shipping & Returns
$81.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Compatible Material Concrete
- Material Carbon Steel
- Finish Blue Xylan
- Drive Type Comination Hex/Slotted
- Drill Bit Size #2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # 14H214
- Zoro # G707166051
- UPC # 781002253686
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 2-1/4 in |
Drill Bit Size | #2 |
Drill Size | 3/16 in x 4-1/2 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | Carbon Steel |
Finish | Blue Xylan |
Head Type | Hex |
Drive Type | Comination Hex/Slotted |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Rod End, Steel, Zinc Plated, M10 Thrd Sz, 12 mm Thrd Lg, 36 mm Overall Lg (K0127.1008127)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 5 PK (U01200.100.0550)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 5 in L, 5 PK (U55000.050.0500)
- ZORO SELECT Hex Nut, 1/2"-6, Steel, Grade 2, Black Oxide, 1/2 in Ht, 25 PK (300901G)
- L.H. DOTTIE Concrete Screw, 1/4" Dia., Hex, 1-3/4 in L, Carbon Steel Blue Xylan, 100 PK (14H134)
- L.H. DOTTIE Concrete Screw, 1/4" Dia., Hex, 1-1/4 in L, Carbon Steel Blue Xylan, 100 PK (14H114)
- L.H. DOTTIE Concrete Screw, 1/4" Dia., Flat, 1-1/4 in L, Carbon Steel Blue Xylan, 100 PK (14P114)
- ITW BRANDS TAPCON Concrete Screw, Flat, 1 1/4 in L (24350)
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Hex, 2 3/4 in L, Steel Blue Ruspert, 25 PK (H4275SP)
- GRIP-RITE Pro-Twist Concrete Screw, 1/4" Dia., Flat, 2 1/4 in L, 100 PK (FC42141C)
- ITW BRANDS Tapcon Concrete Screw, Hex, 1 1/4 in L (24300)
- L.H. Dottie Concrete Anchor Screws