Shop All Concrete Anchor Screws
L.H. Dottie
Concrete Screw, 1/4" Dia., Hex, 1-3/4 in L, Carbon Steel Blue Xylan, 100 PK
Mfr # 14H134
Zoro # G107166408
product price: $76.52
/pk 100, $0.77/ea
Free Shipping & Returns
$76.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Compatible Material Concrete
- Material Carbon Steel
- Finish Blue Xylan
- Drive Type Comination Hex/Slotted
- Drill Bit Size #2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # 14H134
- Zoro # G107166408
- UPC # 781002252887
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 1-3/4 in |
Drill Bit Size | #2 |
Drill Size | 3/16 in x 3-1/2 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | Carbon Steel |
Finish | Blue Xylan |
Head Type | Hex |
Drive Type | Comination Hex/Slotted |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Collated Brad Nail, 1-5/8 in L, 21 ga, Electro Galvanized, Brad Head, Straight, 5000 PK (ZX18EAA)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 2 in, Gray Ruspert Steel Flat Head Torx Drive, 8 PK (30768)
- GRIP-RITE NAIL CAP EG 1.5"" 2.5K (GCB112)
- CROSBY M-279 Full Threaded Machinery Eye Bolt, M12x1.75, 20-1/2 mm L Shank, Forged Steel (1045869)
- L.H. DOTTIE Concrete Screw, 1/4" Dia., Hex, 1-1/4 in L, Carbon Steel Blue Xylan, 100 PK (14H114)
- L.H. DOTTIE Concrete Screw, 1/4" Dia., Hex, 2-1/4 in L, Carbon Steel Blue Xylan, 100 PK (14H214)
- L.H. DOTTIE Concrete Screw, 1/4" Dia., Flat, 1-1/4 in L, Carbon Steel Blue Xylan, 100 PK (14P114)
- ZORO SELECT Concrete Screw, #10-12 Dia., Hex, 1/2 in L, Steel Black Oxide, 8000 PK (1008APWB)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Flat, 4 in L, Steel Climaseal Coated, 100 PK (08137)
- DEWALT 3/16in x 4in UltraCon+ Concrete Screw Anchors, Hex Washer, Gimlet (DEW DFM12712B)
- TAPCON Tapcon Concrete Screw, 1/4" Dia., Flat, 2 3/4 in L, Climaseal Coated, 75 PK (28385)
- L.H. Dottie Anchor Screws