Shop All Concrete Anchor Screws
L.H. Dottie
Concrete Screw, 1/4" Dia., Hex, 1-1/4 in L, Carbon Steel Blue Xylan, 100 PK
Mfr # 14H114
Zoro # G507165971
product price: $65.70
/pk 100, $0.66/ea
$65.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Compatible Material Concrete
- Material Carbon Steel
- Finish Blue Xylan
- Drive Type Comination Hex/Slotted
- Drill Bit Size #2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # 14H114
- Zoro # G507165971
- UPC # 781002252085
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 1-1/4 in |
Drill Bit Size | #2 |
Drill Size | 3/16 in x 3-1/2 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | Carbon Steel |
Finish | Blue Xylan |
Head Type | Hex |
Drive Type | Comination Hex/Slotted |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (45658)
- ZORO SELECT Ultrasonic Insert, M4-0.70, 5/16 in L, 0.234 in Insert Dia., 0.208 in Tapered End Dia., Brass (DV-M40-TH-PK100)
- ZORO SELECT Conical Washer Lock Nut, #8-32, Steel, Not Graded, Zinc Plated, 13/64 in Ht, 100 PK (HNCWI0-80-100BX)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (310806HMA)
- L.H. DOTTIE Concrete Screw, 1/4" Dia., Hex, 2-1/4 in L, Carbon Steel Blue Xylan, 100 PK (14H214)
- L.H. DOTTIE Concrete Screw, 1/4" Dia., Hex, 1-3/4 in L, Carbon Steel Blue Xylan, 100 PK (14H134)
- L.H. DOTTIE Concrete Screw, 1/4" Dia., Flat, 1-1/4 in L, Carbon Steel Blue Xylan, 100 PK (14P114)
- RED HEAD Tapcon Masonry Screw, 1/4" Dia., Hex, 2-1/4" L, 410 Stainless Steel Silver Climashield, 100 PK (3369907)
- TAPCON Concrete Anchor Tapcon - .37 x 3 In. (6972327)
- DEWALT Screw Anchors, PK 50 (DFM5ELG204)
- TAPCON 3/16-inch x 2-1/4-inch Climaseal Blue Flat Head Phillips Concrete Screw Anchors w/Drill Bit, 100PK (3130T25)
- L.H. Dottie Anchor Screws