Shop All Concrete Anchor Screws
L.H. Dottie
Concrete Screw, 1/4" Dia., Flat, 1-1/4 in L, Carbon Steel Blue Xylan, 100 PK
Mfr # 14P114
Zoro # G807166012
product price: $65.70
/pk 100, $0.66/ea
$65.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Compatible Material Concrete
- Material Carbon Steel
- Finish Blue Xylan
- Drill Bit Size #2
- Drill Size 3/16 in x 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # 14P114
- Zoro # G807166012
- UPC # 781002252016
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 1-1/4 in |
Drill Bit Size | #2 |
Drill Size | 3/16 in x 3-1/2 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | Carbon Steel |
Finish | Blue Xylan |
Head Type | Flat |
Drive Type | Phillips |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 3 ft, Brass, Not Graded, Plain Finish (BR.01201303.PL.DAR)
- ZORO SELECT Cotter Pin, Hairpin, 1/32"Dx5/16" L, PK100 (WWG-BPXZ-2301)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 50 PK (SCIA0370400USA-050BX)
- ZORO SELECT Single Lag Shield, Alloy Steel 50 PK (U63428.025.0001)
- L.H. DOTTIE Concrete Screw, 1/4" Dia., Hex, 1-3/4 in L, Carbon Steel Blue Xylan, 100 PK (14H134)
- L.H. DOTTIE Concrete Screw, 1/4" Dia., Hex, 2-1/4 in L, Carbon Steel Blue Xylan, 100 PK (14H214)
- L.H. DOTTIE Concrete Screw, 1/4" Dia., Hex, 1-1/4 in L, Carbon Steel Blue Xylan, 100 PK (14H114)
- TAPCON + Tapcon Concrete Screw, Hex, 10 PK (11420)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Flat, 2-1/4" L, Steel Blue Climaseal, 100 PK (3187407V2)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Hex, 3 in L, Steel Zinc Plated, 10 PK (09393)
- DEWALT 3/16in x 3-1/4in UltraCon+ Concrete Screw Anchors, Phillips Flat Head, Gimlet (DEW DFM12748B)
- L.H. Dottie Anchor Screws