Shop All Manual Caulk Guns
L.H. Dottie
Caulking Gun, Blue, Carbon Steel
Mfr # CGS10P
Zoro # G507166923
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Skeleton
- Material Carbon Steel
- Color Blue
- Size 10 oz
- Construction Double Friction Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # CGS10P
- Zoro # G507166923
- UPC # 781002844433
- Country of Origin China
- Category Manual Caulk Guns
Dimensions
Size | 10 oz |
Details
Item | Caulking Gun |
Type | Skeleton |
Material | Carbon Steel |
Color | Blue |
Construction | Double Friction Rod |
Application | Caulks, Sealants, & Adhesives |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED DEVIL Light Weight Spackling (541)
- 3M 3M 4929 VHB Tape 1" x 5yd, Black, 25 mil (4929)
- LOCTITE Epoxy Adhesive, Gray, 0.07 fl oz, Dual-Cartridge (LOC1363131)
- J-B WELD Threadlocker, J-B WELD Perma-Lock, Red, High Strength, Liquid, 13 mL Bottle (27113)
- L.H. DOTTIE Caulking Gun, Yellow, Carbon Steel (CG10)
- OX TOOLS Pro Standard Dripless Caulk Gun 10oz, 7:1 Thrust Ratio (OX-P041810)
- STI Caulk Gun, For Container Size 11 oz (SSACG)
- DRIPLESS 1/10 Gal Contractor Grade Cradle Hex Rod Caulk Gun (CH200)
- SURTEK Professional Caulking Gun (PSF3)
- IRION-AMERICA Caulk Gun, 10 oz, Cartridge, Rubber Handle, Dripless Feature, Adjustable Thrust Ratio 12:1 or 25:1 (200004)
- NEWBORN Caulk Gun, Blue, Steel, 10 oz (250)
- L.H. Dottie Caulk Guns & Accessories