Shop All Staples
L.H. Dottie
Cable Staples, 12 ga, 1-3/8 in Leg L, Carbon Steel, 100 PK
Mfr # SEU43
Zoro # G807168542
product price: $11.79
/pk 100, $0.12/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 12
- Leg Length 1-3/8 in
- Crown Width 1-1/8 in
- Material Carbon Steel
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # SEU43
- Zoro # G807168542
- UPC # 781002271352
- Country of Origin India
- Category Staples
Dimensions
Leg Length | 1-3/8 in |
Crown Width | 1-1/8 in |
Details
Item | Cable Staples |
Gauge | 12 |
Material | Carbon Steel |
Standards | UL Listed |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #6, 3/4 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.013.0075)
- MIDWEST FASTENER Plow Bolt, 7/16"-14 Thrd Sz, 1-1/4" L, Flat Head, Steel, Plain, 50 PK (01233)
- ZORO SELECT Drywall Screw, #8 x 1-1/2 in, Steel, Flat Head Torx Drive, 2000 PK (0824CTG)
- ZORO SELECT Spring Nut, #10-32, Square Shape, Steel, Not Graded, Zinc Plated Finish, 25 PK (ADVD7941-1032-3B)
- L.H. DOTTIE Cable Staples, 12 ga, 1-3/16 in Leg L, Carbon Steel, 100 PK (BX1001)
- L.H. DOTTIE Cable Staples, 12 ga, 1-3/16 in Leg L, Carbon Steel, 7500 PK (BX3P)
- L.H. DOTTIE Cable Staples, 12 ga, 1-3/16 in Leg L, Carbon Steel, 500 PK (BX1005)
- L.H. DOTTIE Insulated Cable Staples, 1-3/8 in Leg L, Carbon Steel, 3000 PK (PLX75P)
- L.H. DOTTIE Cable Staples, 12 ga, 1-1/2 in Leg L, Carbon Steel, 100 PK (SEU63)
- BOSTITCH Heavy Duty Staples, 18 ga, Narrow Crown, 1 in Leg L, 5000 PK (SL50351G)
- SPOTNAILS Staples, 18 ga, Narrow Crown, 3/4 in Leg L, 18-8 Stainless Steel (4806PS)
- L.H. Dottie