Shop All Staples
L.H. Dottie
Cable Staples, 12 ga, 1-1/2 in Leg L, Carbon Steel, 100 PK
Mfr # SEU63
Zoro # G207168227
product price: $7.95
/pk 100, $0.08/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 12
- Leg Length 1-1/2 in
- Crown Width 3/4 in
- Material Carbon Steel
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # SEU63
- Zoro # G207168227
- UPC # 781002271307
- Country of Origin India
- Category Staples
Dimensions
Leg Length | 1-1/2 in |
Crown Width | 3/4 in |
Details
Item | Cable Staples |
Gauge | 12 |
Material | Carbon Steel |
Standards | UL Listed |
Description
Product details about the L.H. DOTTIE - SEU63 Cable Staples.
Cable staples are special types of fasteners designed to secure wires or cables against a surface, such as telephone wires or electrical cables. These staples generally feature a plastic saddle that prevents damage to the cable, and sharper legs that provide a secure hold into the surface. They're typically used in electrical work or communications applications and are often made of a rust-resistant metal for durability. A specific style of staple gun is used to apply these staples, ensuring safe and secure cable installation.
The L.H. DOTTIE - SEU63 Cable Staples are designed with a 12-gauge thickness, providing robust and reliable fastening for various applications. The staples feature a leg length of 1-1/2 inches and a crown width of 3/4 inches, offering ample size to secure cables effectively. These dimensions contribute to the staple's versatility in accommodating different cable sizes.
Crafted from carbon steel, these cable staples offer durability and strength that can withstand demanding conditions. Carbon steel is known for its hardness and resistance to wear, making it suitable for long-term use in diverse settings. The material also offers good tensile strength which contributes to the overall performance of the product.
These cable staples meet UL Listed standards, indicating they have been tested thoroughly for specific safety requirements. This provides an assurance about their quality and reliability in performing their intended function effectively. Whether you're managing construction supplies or running small businesses that require regular use of such fasteners, these L.H DOTTIE - SEU63 Cable Staples could be an adequate addition to your toolkit.
Cable staples are special types of fasteners designed to secure wires or cables against a surface, such as telephone wires or electrical cables. These staples generally feature a plastic saddle that prevents damage to the cable, and sharper legs that provide a secure hold into the surface. They're typically used in electrical work or communications applications and are often made of a rust-resistant metal for durability. A specific style of staple gun is used to apply these staples, ensuring safe and secure cable installation.
The L.H. DOTTIE - SEU63 Cable Staples are designed with a 12-gauge thickness, providing robust and reliable fastening for various applications. The staples feature a leg length of 1-1/2 inches and a crown width of 3/4 inches, offering ample size to secure cables effectively. These dimensions contribute to the staple's versatility in accommodating different cable sizes.
Crafted from carbon steel, these cable staples offer durability and strength that can withstand demanding conditions. Carbon steel is known for its hardness and resistance to wear, making it suitable for long-term use in diverse settings. The material also offers good tensile strength which contributes to the overall performance of the product.
These cable staples meet UL Listed standards, indicating they have been tested thoroughly for specific safety requirements. This provides an assurance about their quality and reliability in performing their intended function effectively. Whether you're managing construction supplies or running small businesses that require regular use of such fasteners, these L.H DOTTIE - SEU63 Cable Staples could be an adequate addition to your toolkit.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 1000 mm L, 8 mm W, 8 mm H (700808-1000)
- GRIP-RITE Staples, 18 ga, Narrow Crown, 1 in Leg L, Steel, 5000 PK (GRL13)
- ARMOR COAT Hex Nut, 1"-8, Grade 8 (UST237816)
- KIPP Eye Bolt Without Shoulder, M8, 41 mm Shank, 8 mm ID, Steel, Black oxide (K1418.0850)
- L.H. DOTTIE Cable Staples, 12 ga, 1-3/16 in Leg L, Carbon Steel, 100 PK (BX1001)
- L.H. DOTTIE Insulated Cable Staples, 1-3/8 in Leg L, Carbon Steel, 3000 PK (PLX75P)
- L.H. DOTTIE Cable Staples, 12 ga, 1-3/8 in Leg L, Carbon Steel, 100 PK (SEU43)
- L.H. DOTTIE Cable Staples, 12 ga, 1-3/16 in Leg L, Carbon Steel, 500 PK (BX1005)
- L.H. DOTTIE Cable Staples, 12 ga, 1-3/16 in Leg L, Carbon Steel, 7500 PK (BX3P)
- GRIP-RITE Fence Staples, 9 ga, 1-1/2 in Leg L, Steel (112HGFS1)
- GARDNER BENDER Cable Staples, Plastic, Steel, 25 PK (PTP-25T)
- L.H. Dottie