Shop All Reciprocating Saw Blades
L.H. Dottie
9" L x General Rough-In, All Woods, & Nail-Embedded Wood Cutting Reciprocating Saw Blade
Mfr # R956BR
Zoro # G607168162
product price: $38.20
/pk 5, $7.64/ea
$38.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.035"
- Length 9"
- Features Vacuum Heat Treated, Tooth Hardness 66-68 HRC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # R956BR
- Zoro # G607168162
- UPC # 781002313557
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Height | 0.035" |
Length | 9" |
Details
Features | Vacuum Heat Treated, Tooth Hardness 66-68 HRC |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN Pilot for 2 in. DOC Copperhead Annular Cutters (10530)
- GERBER Multi-Tool, Fine Edge, 14 Functions (30-001198)
- PROTO 3/8 in Drive Hex Socket Bit Metric 4 mm Tip, 6 3/32 in L (J4990-4MXL)
- PROTO 1/4 in Drive Socket Set Metric, SAE 24 Pieces 3/16 in to 9/16 in, 5 mm to 14 mm , Chrome (J47324AS)
- L.H. DOTTIE 4" L x Nail-Embedded Wood, Plastic, & Non-Ferrous Metals Cutting Reciprocating Saw Blade (R810B7)
- L.H. DOTTIE 6" L x General Rough-In, All Woods, Nail-Embedded Woods Cutting Reciprocating Saw Blade (R656BS)
- L.H. DOTTIE 8" L x Cast Iron Pipe, Stainless Steel, Composites, Brick, Ceramic and Masonry Cutting (R800TG)
- L.H. DOTTIE 6" L x Metal Cutting, 18 Gauge and Under Cutting Reciprocating Saw Blade (R624B7)
- MILWAUKEE TOOL Reciprocating Saw Blade, Thick Metal (48-00-5501, 48-00-5201)
- MILWAUKEE TOOL SAWZALL BL, 10T 9LG, w/BL 10T 9LG 25PK (48-00-8713, 48-00-8713)
- KLEIN TOOLS 24 TPI Reciprocating Saw Blade, 5 PK (31734)
- L.H. Dottie Reciprocating Saw Blades