Shop All Shovels and Scoops
L.H. Dottie
9 ga Trenching Shovel, AISI 1055 Carbon Steel Blade, 48" L Yellow Fiberglass Handle
Mfr # SHTR5
Zoro # G907186743
product price: $77.25
/ea
Free Shipping & Returns
$77.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material AISI 1055 Carbon Steel
- Handle Length 48"
- Handle Material Fiberglass
- Application Digging, Scooping, & Edging
- Blade Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # SHTR5
- Zoro # G907186743
- UPC # 781002240204
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 48" |
Blade Width | 5 in |
Blade Length | 11-1/4 in |
Details
Blade Material | AISI 1055 Carbon Steel |
Handle Material | Fiberglass |
Application | Digging, Scooping, & Edging |
Handle Color | Yellow |
Type | Shovel |
Gauge | 9 ga |
Features | Tensioned Fiberglass, Minimum Breaking Strength of 261 lbs, Safe From Electrical Shock, Does Not Absorb Moisture, Resists Industrial Chemicals, Unaffected by Sub Zero Temperatures, Resists UV Deterioration, Ergonomically Designed Grip |
Blade Type | Trenching |
Item | Trenching Shovel |
Thickness | 9 gauge |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTCH EQUIPMENT Notch Legacy Hand Saw and Scabbard 13in (40710)
- HOME BASICS Grove Compact Countertop Compost Bin, White (CS45933)
- LOGO BRANDS IA State Frosty Fleece (156-25F-1)
- AFTERMARKET 999313 Paddles Scraper Belt Auger Kit Fits Toro Quick Clear Models 38577 (STW60-0134-RAP)
- L.H. DOTTIE #2 12 ga Square Point Shovel, AISI 1055 Carbon Steel Blade, 48" L Yellow Fiberglass Handle (SHS)
- L.H. DOTTIE 12 ga Sharpshooter Point Shovel, AISI 1055 Carbon Steel Blade, 27" L Yellow Fiberglass Handle (SHDSS)
- L.H. DOTTIE 12 ga Drain Spade Shovel, AISI 1055 Carbon Steel Blade, 48 in L Yellow Fiberglass Handle (SHD)
- L.H. DOTTIE #2 12 ga Round Point Shovel, AISI 1055 Carbon Steel Blade, 48" L Yellow Fiberglass Handle (SHR)
- L.H. DOTTIE 9 ga Trenching Shovel, AISI 1055 Carbon Steel Blade, 48" L Yellow Fiberglass Handle (SHTR4)
- RAZOR-BACK Drain Spade Shovel, Steel Blade, 29 in L Hard Wood Handle (47103)
- POLY PRO TOOLS 128 oz Mega Scoop, Green (P-6550-G)
- L.H. Dottie Shovels and Scoops