Shop All Shovels and Scoops
L.H. Dottie
9 ga Trenching Shovel, AISI 1055 Carbon Steel Blade, 48" L Yellow Fiberglass Handle
Mfr # SHTR4
Zoro # G807186713
product price: $77.25
/ea
Free Shipping & Returns
$77.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material AISI 1055 Carbon Steel
- Handle Length 48"
- Handle Material Fiberglass
- Application Digging, Scooping, & Edging
- Handle Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # SHTR4
- Zoro # G807186713
- UPC # 781002240150
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 48" |
Blade Length | 11-1/4 in |
Blade Width | 4-1/8 in |
Details
Blade Material | AISI 1055 Carbon Steel |
Handle Material | Fiberglass |
Application | Digging, Scooping, & Edging |
Item | Trenching Shovel |
Handle Color | Yellow |
Type | Shovel |
Features | Tensioned Fiberglass, Minimum Breaking Strength of 261 lbs, Safe From Electrical Shock, Does Not Absorb Moisture, Resists Industrial Chemicals, Unaffected by Sub Zero Temperatures, Resists UV Deterioration, Ergonomically Designed Grip |
Blade Type | Trenching |
Gauge | 9 ga |
Thickness | 9 gauge |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS 55 in Metal Pick Hoof (774)
- MTD Axle (738-0994A)
- OREGON Platinum Gatorline SuperTwist Trimmer Line, .080" by 414', 1Lb Donut (20-118)
- AFTERMARKET Flat Idler fits MTD 756-04129 Fits Cub Cadet 756-04129B 753-08171 280-646 (MOM70-0085)
- L.H. DOTTIE 12 ga Sharpshooter Point Shovel, AISI 1055 Carbon Steel Blade, 27" L Yellow Fiberglass Handle (SHDSS)
- L.H. DOTTIE 12 ga Drain Spade Shovel, AISI 1055 Carbon Steel Blade, 48 in L Yellow Fiberglass Handle (SHD)
- L.H. DOTTIE #2 12 ga Square Point Shovel, AISI 1055 Carbon Steel Blade, 48" L Yellow Fiberglass Handle (SHS)
- L.H. DOTTIE 9 ga Trenching Shovel, AISI 1055 Carbon Steel Blade, 48" L Yellow Fiberglass Handle (SHTR5)
- L.H. DOTTIE #2 12 ga Round Point Shovel, AISI 1055 Carbon Steel Blade, 48" L Yellow Fiberglass Handle (SHR)
- REMCO Hygienic Square Point Shovel, Polypropylene Blade, 23 1/2 in L Purple Polypropylene Handle (69818)
- SANI-LAV Scoop Shovel, 304 Stainless Steel Blade, 25 in L Silver 304 Stainless Steel Handle (207)
- L.H. Dottie Lawn & Garden Tools