Shop All Reciprocating Saw Blades
L.H. Dottie
8" L x Cast Iron Pipe, Stainless Steel, Composites, Brick, Ceramic and Masonry Cutting
Mfr # R800TG
Zoro # G507166497
product price: $15.28
/ea
$15.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8"
- Features Vacuum Heat Treated
- Height 0.040"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # R800TG
- Zoro # G507166497
- UPC # 781002313656
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 8" |
Height | 0.040" |
Details
Features | Vacuum Heat Treated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Screw Extractor Set, Cr Mo, 5 pcs. (2RUR6)
- TECHNIKS Tap Holder, 3.55 in. L, 1.31 in. dia. (21480/INC1)
- ULTRA-DEX USA Indexable Boring Bar, A20U MCLNL4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A20U MCLNL4)
- KODIAK CUTTING TOOLS .3385 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478286)
- L.H. DOTTIE 6" L x General Rough-In, All Woods, Nail-Embedded Woods Cutting Reciprocating Saw Blade (R656BS)
- L.H. DOTTIE 9" L x General Rough-In, All Woods, & Nail-Embedded Wood Cutting Reciprocating Saw Blade (R956BR)
- L.H. DOTTIE 6" L x Metal Cutting, 18 Gauge and Under Cutting Reciprocating Saw Blade (R624B7)
- L.H. DOTTIE 4" L x Nail-Embedded Wood, Plastic, & Non-Ferrous Metals Cutting Reciprocating Saw Blade (R810B7)
- BOSCH 6/12 TPI Reciprocating Saw Blade, 5 PK (RPRAP12)
- MILWAUKEE TOOL 9" Carbide Grit SAWZALL Blade (50 Pk) (48-01-6430)
- MILWAUKEE TOOL 12" 24 TPI The Torch SAWZALL Blades (5 Pk) (48-00-5791)
- L.H. Dottie Power Saw Blades