Shop All Machine Screws
L.H. Dottie
#8-32 x 3/8 in Phillips Pan Machine Screw, 18-8 Stainless Steel, 100 PK
Mfr # PMS83238
Zoro # G907166233
$12.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Tensile Strength 80,000 psi
- Dimensional Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # PMS83238
- Zoro # G907166233
- UPC # 781002701200
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 3/8 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Tensile Strength | 80,000 psi |
Item | Machine Screw |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cap Nut, M12, Stainless Steel, Polished (K1328.12)
- AMERICAN SOCKETS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/2 in Length, 100 PK (1424CSFL)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK (U51050.013.0087)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 1/2" Dia., 3-3/4" L, Steel Galvanized, 10 PK (2812334)
- L.H. DOTTIE #6-32 x 3/4 in Phillips Pan Machine Screw, 18-8 Stainless Steel, 100 PK (PMS63234)
- L.H. DOTTIE #10-32 x 1 in Phillips Pan Machine Screw, 18-8 Stainless Steel, 100 PK (PMS10321)
- L.H. DOTTIE #8-32 x 1 in Phillips Pan Machine Screw, 18-8 Stainless Steel, 100 PK (PMS8321)
- L.H. DOTTIE #10-32 x 1/2 in Phillips Pan Machine Screw, 18-8 Stainless Steel, 100 PK (PMS103212)
- L.H. DOTTIE 1/4"-20 x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC1412)
- L.H. DOTTIE #6-32 x 1/2 in Slotted Oval Machine Screw, Zinc Plated Carbon Steel, 100 PK (414ALD)
- NEWPORT FASTENERS M6-1.00 x 16 mm Phillips Machine Screw, Yellow Zinc Plated Steel, 1000 PK (901047)
- L.H. Dottie Machine Screws