Shop All Reciprocating Saw Blades
L.H. Dottie
6" L x Wood Contours & Nail-Embedded Wood Cutting Reciprocating Saw Blade
Mfr # R656BR
Zoro # G407168256
product price: $29.40
/pk 5, $5.88/ea
$29.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.050"
- Features Vacuum Heat Treated, Tooth Hardness 66-68 HRC
- Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # R656BR
- Zoro # G407168256
- UPC # 781002313458
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Height | 0.050" |
Length | 6" |
Details
Features | Vacuum Heat Treated, Tooth Hardness 66-68 HRC |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Flute Tap Semi-Bottoming, 3 Flutes (GT025004)
- GREY PNEUMATIC SKT 1" DRIVE X 24MM HEX DRIVER IM (GP4924M)
- DRILLCO 3/8 X 24, SDS PLUS DRILL - 1700A (170A12424)
- HHIP 6 Piece Tool Kit Caliper Micrometer Combination Square (4902-0009)
- L.H. DOTTIE 6" L x Metal Cutting, 18 Gauge and Under Cutting Reciprocating Saw Blade (R624B7)
- L.H. DOTTIE 8" L x Cast Iron Pipe, Stainless Steel, Composites, Brick, Ceramic and Masonry Cutting (R800TG)
- L.H. DOTTIE 4" L x Nail-Embedded Wood, Plastic, & Non-Ferrous Metals Cutting Reciprocating Saw Blade (R810B7)
- L.H. DOTTIE 6" L x General Rough-In, All Woods, Nail-Embedded Woods Cutting Reciprocating Saw Blade (R656BS)
- L.H. DOTTIE 9" L x General Rough-In, All Woods, & Nail-Embedded Wood Cutting Reciprocating Saw Blade (R956BR)
- MILWAUKEE TOOL The TORCH w/CARBIDE TEETH 7T 9L 5PK (48-00-5502)
- LENOX Blade Recip 8X3/4 18T (20563S818R)
- L.H. Dottie Reciprocating Saw Blades