Shop All Reciprocating Saw Blades
L.H. Dottie
6" L x Nail-Embedded Wood & Non-Ferrous Metal Cutting Reciprocating Saw Blade
Mfr # R610B7
Zoro # G707168475
product price: $22.65
/pk 5, $4.53/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.035"
- Features Vacuum Heat Treated, Tooth Hardness 66-68 HRC
- Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # R610B7
- Zoro # G707168475
- UPC # 781002313151
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Height | 0.035" |
Length | 6" |
Details
Features | Vacuum Heat Treated, Tooth Hardness 66-68 HRC |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 7 Piece Torx? L-Shape Torx? Key Set, 37190 (37190)
- RUBBERMAID COMMERCIAL Mobile Workcenter, 5 Drawer, Black, 32-1/2 in W x 20 in D x 33-1/2 in H (FG773488BLA)
- TITAN Extension Set 4 pc. 3/8" Drive (TL68152)
- GROZ Indestructible Club Hammer, 2.5 lb., 12" (34500)
- L.H. DOTTIE 8" L x Cast Iron Pipe, Stainless Steel, Composites, Brick, Ceramic and Masonry Cutting (R800TG)
- L.H. DOTTIE 9" L x General Rough-In, All Woods, & Nail-Embedded Wood Cutting Reciprocating Saw Blade (R956BR)
- L.H. DOTTIE 4" L x Nail-Embedded Wood, Plastic, & Non-Ferrous Metals Cutting Reciprocating Saw Blade (R810B7)
- L.H. DOTTIE 6" L x Metal Cutting, 18 Gauge and Under Cutting Reciprocating Saw Blade (R624B7)
- L.H. DOTTIE 6" L x General Rough-In, All Woods, Nail-Embedded Woods Cutting Reciprocating Saw Blade (R656BS)
- MILWAUKEE TOOL 12" 5 TPI The Ax Sawzall Blade (25 Pk) (48-00-8027)
- KLEIN TOOLS 9" L x Metal Cutting Saw Blades, Reciprocating, 14 TPI, 9", PK5 (31755)
- L.H. Dottie Reciprocating Saw Blades