Shop All Reciprocating Saw Blades
L.H. Dottie
6" L x Metal Cutting, 18 Gauge and Under Cutting Reciprocating Saw Blade
Mfr # R624B7
Zoro # G207166551
product price: $22.65
/pk 5, $4.53/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.035"
- Features Vacuum Heat Treated, Tooth Hardness 66-68 HRC
- Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # R624B7
- Zoro # G207166551
- UPC # 781002313304
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Height | 0.035" |
Length | 6" |
Details
Features | Vacuum Heat Treated, Tooth Hardness 66-68 HRC |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Crimper/Stripper, Metal, 3 1/4 in L, 0.7 lb (48-22-3076)
- KIPP Cam Lever Size: 2 5/16-18X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.25011A3X30)
- TOTAL POLISHING SYSTEMS Auto Ride-On Floor Scrubber with 19 Inch Cleaning Pad, Three 170 Amp Batteries (TPSX5)
- DRILL AMERICA 3/8" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO3/8)
- L.H. DOTTIE 6" L x General Rough-In, All Woods, Nail-Embedded Woods Cutting Reciprocating Saw Blade (R656BS)
- L.H. DOTTIE 4" L x Nail-Embedded Wood, Plastic, & Non-Ferrous Metals Cutting Reciprocating Saw Blade (R810B7)
- L.H. DOTTIE 9" L x General Rough-In, All Woods, & Nail-Embedded Wood Cutting Reciprocating Saw Blade (R956BR)
- L.H. DOTTIE 8" L x Cast Iron Pipe, Stainless Steel, Composites, Brick, Ceramic and Masonry Cutting (R800TG)
- LENOX Recip Saw Blade, TPI 14, 25 UNT, PK4 (20179B9114R)
- LENOX 12" L x Metal Cutting Reciprocating Saw Blade (2018412114R)
- MORSE Master Cobalt Reciprocating Saw Blade, 12 in L x 3/4 in W, 6 TPI, Bi-Metal Body (RB125006T50)
- L.H. Dottie Reciprocating Saw Blades