Shop All Reciprocating Saw Blades
L.H. Dottie
6" L x Heavy Gauge Metal, 1/8" Thickness and Above Cutting Reciprocating Saw Blade
Mfr # R614B7
Zoro # G607168476
product price: $22.65
/pk 5, $4.53/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.035"
- Length 6"
- Features Vacuum Heat Treated, Tooth Hardness 66-68 HRC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # R614B7
- Zoro # G607168476
- UPC # 781002313205
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Height | 0.035" |
Length | 6" |
Details
Features | Vacuum Heat Treated, Tooth Hardness 66-68 HRC |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERMAN Multi-Tool Plier, SS, 19 Tools (832756)
- GREY PNEUMATIC SKT 3/8" DRIVE X 1/2" HEX DRIVER IM (GP1916F)
- DEWALT Dust Bag (N126162)
- DAYTON 8" Machine Vise with Fixed Base (3W766)
- L.H. DOTTIE 9" L x General Rough-In, All Woods, & Nail-Embedded Wood Cutting Reciprocating Saw Blade (R956BR)
- L.H. DOTTIE 8" L x Cast Iron Pipe, Stainless Steel, Composites, Brick, Ceramic and Masonry Cutting (R800TG)
- L.H. DOTTIE 6" L x Metal Cutting, 18 Gauge and Under Cutting Reciprocating Saw Blade (R624B7)
- L.H. DOTTIE 4" L x Nail-Embedded Wood, Plastic, & Non-Ferrous Metals Cutting Reciprocating Saw Blade (R810B7)
- L.H. DOTTIE 6" L x General Rough-In, All Woods, Nail-Embedded Woods Cutting Reciprocating Saw Blade (R656BS)
- DIABLO 9" L x General Purpose Cutting Reciprocating Saw Blade (DS0914BGP25)
- LENOX RECIP BLD 8""10T GOLD 5PK (21065-810G)
- L.H. Dottie Power Saw Blades