Shop All Machine Screws
L.H. Dottie
#6-32 x 5/16 in Slotted Oval Machine Screw, Zinc Plated Carbon Steel, 100 PK
Mfr # 413WHT
Zoro # G007168946
$15.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Slotted Drive
- System of Measurement Inch
- Thread Size #6-32
- Fastener Length 5/16 in
- Material Carbon Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # 413WHT
- Zoro # G007168946
- UPC # 781002158967
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 5/16 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Slotted |
Material | Carbon Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 12 in, Steel, Grade 2, Plain Finish (56102)
- ZORO SELECT Wing Nut, 1/2"-13, Steel, Black Oxide, 0.75 in Ht, 3 in Max Wing Span, 10 PK (0-GH-816ES7-)
- ZORO SELECT Double Lag Shield, 1" Dia, Alloy Steel Zinc Plated, 10 PK (3460200)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07410.031.0050)
- L.H. DOTTIE #6-32 x 2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC6322)
- L.H. DOTTIE #8-32 x 1 in Phillips Pan Machine Screw, 18-8 Stainless Steel, 100 PK (PMS8321)
- L.H. DOTTIE #8-32 x 1-1/4 in Combination Slotted/Square Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMDS832114)
- L.H. DOTTIE #6-32 x 3/4 in Slotted Oval Machine Screw, Zinc Plated Carbon Steel, 50 PK (415ALD)
- L.H. DOTTIE 1/4"-20 x 2 in Combination Phillips/Square Flat Machine Screw, Zinc Plated Carbon Steel, 50 PK (FMDD142)
- L.H. DOTTIE #6-32 x 5/16 in Slotted Oval Machine Screw, Zinc Plated Carbon Steel, 100 PK (413ALD)
- NEWPORT FASTENERS #8-32 x 3/8 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 10000 PK (162273)
- L.H. Dottie Machine Screws