Shop All Machine Screws
L.H. Dottie
#6-32 x 3/4 in Slotted Oval Machine Screw, Zinc Plated Carbon Steel, 50 PK
Mfr # 415WHT
Zoro # G007168625
product price: $10.18
/pk 50, $0.20/ea
Sold in multiples of 2 for $20.36
$20.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Slotted Drive
- System of Measurement Inch
- Thread Size #6-32
- Fastener Length 3/4 in
- Material Carbon Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # 415WHT
- Zoro # G007168625
- UPC # 781002159353
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Slotted |
Material | Carbon Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STINGER Cap Nail 1Inch Nailpac (136260)
- ZORO SELECT #6-32 x 3/4 in Phillips Truss Machine Screw, Plain Stainless Steel, 100 PK (U51862.013.0075)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 25 PK (N01200.037.0250)
- ZORO SELECT Coupling Nut, M6-1.00, Steel, Grade 2, Zinc Plated, 1-1/2 in Lg, 7/16 in Hex Wd, 10 PK (250440BG)
- L.H. DOTTIE #6-32 x 1-1/2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Carbon Steel, 100 PK (TMC632112)
- L.H. DOTTIE #8-32 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC8321)
- L.H. DOTTIE #8-32 x 2 in Tamper-Resistant Hex Button Machine Screw, 18-8 Stainless Steel, 100 PK (T8322HB)
- L.H. DOTTIE 1/4"-20 x 3/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC1434)
- L.H. DOTTIE 1/4"-20 x 1 in Phillips Pan Machine Screw, 18-8 Stainless Steel, 100 PK (PMS141)
- L.H. DOTTIE #8-32 x 1-1/4 in Combination Slotted/Square Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMDS832114)
- KANEBRIDGE M3X8 ISO 7045 Phillips Pan Split Washer Sems Machine Screw Fully Threaded Zinc Ba, Pkg of 5000 (MI38SPP)
- L.H. Dottie Machine Screws