Shop All Machine Screws
L.H. Dottie
#6-32 x 3/4 in Slotted Oval Machine Screw, Zinc Plated Carbon Steel, 50 PK
Mfr # 415IV
Zoro # G307168752
product price: $10.18
/pk 50, $0.20/ea
Sold in multiples of 2 for $20.36
$20.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Slotted Drive
- System of Measurement Inch
- Thread Size #6-32
- Fastener Length 3/4 in
- Material Carbon Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # 415IV
- Zoro # G307168752
- UPC # 781002159254
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Slotted |
Material | Carbon Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4"-16 Grade 8 Plain Finish Carbon Steel Round Slotted Castle Nut, 5 pk. (U12035.075.0001)
- FREEMAN 21 Degree .131"x3-1/4" Plastic Collated Brite Finish Smooth Shank Full (FR.131-314B)
- ZORO SELECT Clevis Pin, Std, Steel, 0.750x3 3/4 In, PK5 (1WGW4)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (U38160.037.0006)
- L.H. DOTTIE #6-32 x 1/2 in Slotted Oval Machine Screw, Brass, 100 PK (414BRS)
- L.H. DOTTIE #8-32 x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC83212)
- L.H. DOTTIE #10-24 x 1/2 in Spanner Pan Machine Screw, 18-8 Stainless Steel, 100 PK (T102412SP)
- L.H. DOTTIE #6-32 x 2 in Combination Slotted/Square Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMDS6322)
- L.H. DOTTIE #10-32 x 1-1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel (RMC1032114)
- L.H. DOTTIE #8-32 x 3/8 in Phillips Pan Machine Screw, 18-8 Stainless Steel, 100 PK (PMS83238)
- ZORO SELECT M3.5-0.60 x 16 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 50 PK (MSCX03516-050P1)
- L.H. Dottie Machine Screws