Shop All Machine Screws
L.H. Dottie
#6-32 x 3/4 in Slotted Oval Machine Screw, Zinc Plated Carbon Steel, 50 PK
Mfr # 415ALD
Zoro # G707168703
product price: $10.18
/pk 50, $0.20/ea
Sold in multiples of 2 for $20.36
$20.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Slotted Drive
- System of Measurement Inch
- Thread Size #6-32
- Fastener Length 3/4 in
- Material Carbon Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # 415ALD
- Zoro # G707168703
- UPC # 781002159377
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Slotted |
Material | Carbon Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Sheet, 302 SS, 0.008 In, PK2 (22520)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (U07000.011.0125)
- ZORO SELECT Square Washer, Fits Bolt Size 3/8 in Low Carbon Steel, Black Oxide Finish (Z8927-BOX)
- STANLEY Heavy Duty Staples & Brad Assortment, 18 ga, Narrow Crown, Steel (TRA700BN35)
- L.H. DOTTIE #6-32 x 2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC6322)
- L.H. DOTTIE #8-32 x 3/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC83234)
- L.H. DOTTIE #6-32 x 2 in Combination Slotted/Square Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMDS6322)
- L.H. DOTTIE 1/4"-20 x 1 in Slotted Round Machine Screw, Solid Brass, 100 PK (RMB141)
- L.H. DOTTIE #6-32 x 1/2 in Slotted Oval Machine Screw, Zinc Plated Carbon Steel, 100 PK (414ALD)
- L.H. DOTTIE #6-32 x 1-1/2 in Combination Phillips/Square Flat Machine Screw, Zinc Plated Carbon Steel, 100 PK (FMDD632112)
- USA INDUSTRIALS M4-0.70 x 6 mm Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 100 PK (ZSCRW-463)
- L.H. Dottie Machine Screws