Shop All Machine Screws
L.H. Dottie
#6-32 x 3/4 in Phillips Pan Machine Screw, 18-8 Stainless Steel, 100 PK
Mfr # PMS63234
Zoro # G007165952
product price: $13.00
/pk 100, $0.13/ea
$13.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Tensile Strength 80,000 psi
- Dimensional Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # PMS63234
- Zoro # G007165952
- UPC # 781002850984
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 3/4 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Tensile Strength | 80,000 psi |
Item | Machine Screw |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 18 mm L, 100 PK (260587-100)
- MIDWEST FASTENER #6-32 x 1 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07164)
- ZORO SELECT 5/16"-18 x 5 in Slotted Round Machine Screw, Zinc Plated Steel, 50 PK (U24210.031.0500)
- HOLO-KROME HOLO-KROME 8 X 3/16 S/SET 100/BOX (32072)
- L.H. DOTTIE 1/4"-20 x 1 in Phillips Pan Machine Screw, 18-8 Stainless Steel, 100 PK (PMS141)
- L.H. DOTTIE #8-32 x 3/4 in Phillips Pan Machine Screw, 18-8 Stainless Steel, 100 PK (PMS83234)
- L.H. DOTTIE #10-32 x 1/2 in Phillips Pan Machine Screw, 18-8 Stainless Steel, 100 PK (PMS103212)
- L.H. DOTTIE 1/4"-20 x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC1412)
- L.H. DOTTIE #8-32 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC8321)
- L.H. DOTTIE 1/4"-20 x 2 in Combination Phillips/Square Flat Machine Screw, Zinc Plated Carbon Steel, 50 PK (FMDD142)
- ZORO SELECT #2-56 x 3/8 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.008.0037)
- L.H. Dottie Machine Screws