Shop All Machine Screws
L.H. Dottie
#6-32 x 3/4 in Combination Slotted/Square Round Machine Screw, Zinc Plated Carbon Steel, 100 PK
Mfr # RMDS63234
Zoro # G007165983
product price: $10.88
/pk 100, $0.11/ea
Sold in multiples of 2 for $21.76
$21.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Combination Slotted/Square Drive
- System of Measurement Inch
- Head Type Round
- Material Carbon Steel
- Finish Zinc Plated
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # RMDS63234
- Zoro # G007165983
- UPC # 781002654889
- Country of Origin Canada
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 3/4 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Combination Slotted/Square |
Material | Carbon Steel |
Finish | Zinc Plated |
Tensile Strength | 60,000 psi |
Item | Machine Screw |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M12-1.25, Steel, Class 10, Black Oxide, 10 mm Ht, 50 PK (M04180.120.0125)
- ZORO SELECT Spacer, 3/8 in Screw Size, Chrome Plated Steel, 3/8 in Overall Lg, 0.406 in Inside Dia, 5 PK (MPB515)
- MIDWEST FASTENER #8-32 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 100 PK (08993)
- J.W. WINCO Countersunk Washer, Fits Bolt Size M4 18-8 Stainless Steel, Matte Shot-Blasted Finish (20WP09)
- L.H. DOTTIE #8-32 x 2 in Combination Slotted/Square Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMDS8322)
- L.H. DOTTIE 1/4"-20 x 3/4 in Combination Slotted/Square Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMDS1434)
- L.H. DOTTIE #8-32 x 1-1/4 in Combination Slotted/Square Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMDS832114)
- L.H. DOTTIE 1/4"-20 x 3/8 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC1438)
- L.H. DOTTIE #8-32 x 1-1/2 in Slotted Round Machine Screw, Solid Brass, 100 PK (RMB832112)
- L.H. DOTTIE #10-32 x 3 in Slotted Flat Machine Screw, Zinc Plated Carbon Steel, 100 PK (FM10323)
- ZORO SELECT #2-56 x 3/8 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.008.0037)
- L.H. Dottie Machine Screws