Shop All Machine Screws
L.H. Dottie
#6-32 x 2 in Combination Slotted/Square Round Machine Screw, Zinc Plated Carbon Steel, 100 PK
Mfr # RMDS6322
Zoro # G807165787
$16.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Combination Slotted/Square Drive
- System of Measurement Inch
- Head Type Round
- Material Carbon Steel
- Finish Zinc Plated
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # RMDS6322
- Zoro # G807165787
- UPC # 781002655053
- Country of Origin Canada
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 2 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Combination Slotted/Square |
Material | Carbon Steel |
Finish | Zinc Plated |
Tensile Strength | 60,000 psi |
Item | Machine Screw |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Wing Nut, 3/8"-16, Stainless Steel, Plain, 10 PK (9076719)
- STM 3/8in-16 x 4in Driver Stud, 4PK (333720PK)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 8, Yellow Zinc, 3600 PK (13D986)
- MIDWEST FASTENER Nail Drive Anchor, 1/2" Dia., 2-3/4" L, Steel Yellow Zinc, 25 PK (05681)
- L.H. DOTTIE #6-32 x 3/4 in Combination Slotted/Square Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMDS63234)
- L.H. DOTTIE #8-32 x 2 in Combination Slotted/Square Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMDS8322)
- L.H. DOTTIE #8-32 x 1-1/4 in Combination Slotted/Square Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMDS832114)
- L.H. DOTTIE #6-32 x 3/4 in Phillips Pan Machine Screw, 18-8 Stainless Steel, 100 PK (PMS63234)
- L.H. DOTTIE 1/4"-20 x 3/8 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC1438)
- L.H. DOTTIE 1/4"-20 x 1 in Slotted Round Machine Screw, Solid Brass, 100 PK (RMB141)
- MIDWEST FASTENER M4-0.70 x 38 mm Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 25 PK (71465)
- L.H. Dottie Machine Screws