Shop All Machine Screws
L.H. Dottie
#6-32 x 2 in Combination Phillips/Square Flat Machine Screw, Zinc Plated Carbon Steel, 100 PK
Mfr # FMDD6322
Zoro # G807165619
product price: $16.92
/pk 100, $0.17/ea
$16.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Combination Phillips/Square Drive
- System of Measurement Inch
- Material Carbon Steel
- Finish Zinc Plated
- Tensile Strength 60,000 psi
- Dimensional Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # FMDD6322
- Zoro # G807165619
- UPC # 781002655039
- Country of Origin Canada
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 2 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Combination Phillips/Square |
Material | Carbon Steel |
Finish | Zinc Plated |
Tensile Strength | 60,000 psi |
Item | Machine Screw |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 5/8" Dia., 4-1/2" L, Steel Yellow Zinc, 25 PK (2558412)
- HERITAGE Clevis Pin Cottrlss, 5/16x3-1/2", LowCSZ (CLPCZ-0312-3500)
- KIPP Class 8.8, M10 Hex Head Cap Screw, Zinc Plated Steel, 20 mm L (K1161.410X20)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, Hot Dipped Galvanized, Flat Head, 21 Degrees, 4000 PK (RH-S12D131HDG)
- L.H. DOTTIE #6-32 x 1-1/2 in Combination Phillips/Square Flat Machine Screw, Zinc Plated Carbon Steel, 100 PK (FMDD632112)
- L.H. DOTTIE #10-24 x 2 in Combination Phillips/Square Flat Machine Screw, Zinc Plated Carbon Steel, 50 PK (FMDD10242)
- L.H. DOTTIE 1/4"-20 x 2 in Combination Phillips/Square Flat Machine Screw, Zinc Plated Carbon Steel, 50 PK (FMDD142)
- L.H. DOTTIE #8-32 x 1/2 in Combination Phillips/Square Flat Machine Screw, Zinc Plated Carbon Steel, 100 PK (FMDD83212)
- L.H. DOTTIE #6-32 x 3/4 in Combination Slotted/Square Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMDS63234)
- L.H. DOTTIE #6-32 x 3/4 in Slotted Oval Machine Screw, Zinc Plated Carbon Steel, 50 PK (415IV)
- ZORO SELECT 1/4"-20 x 2-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.025.0250)
- L.H. Dottie Machine Screws