Shop All Machine Screws
L.H. Dottie
#6-32 x 1/2 in Slotted Round Machine Screw, Solid Brass, 100 PK
Mfr # RMB63212
Zoro # G007165488
product price: $17.96
/pk 100, $0.18/ea
$17.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Solid Brass
- Dimensional Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # RMB63212
- Zoro # G007165488
- UPC # 781002555001
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1/2 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Solid Brass |
Item | Machine Screw |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 1-1/4"-12, Steel, Grade 8, Zinc Yellow, 3/4 in Ht (U11375.125.0001)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain Nylon, 1-1/4 in Length, 40 PK (3408320125)
- BUILDRIGHT Drywall Screw, #10 x 6 in, Steel, Flat Head Phillips Drive, 500 PK (08108)
- MIDWEST FASTENER Class 10.9, M20-1.50 Hex Head Cap Screw, Plain Steel, 80 mm L, 2 PK (931324)
- L.H. DOTTIE #8-32 x 1-1/2 in Slotted Round Machine Screw, Solid Brass, 100 PK (RMB832112)
- L.H. DOTTIE 1/4"-20 x 1 in Slotted Round Machine Screw, Solid Brass, 100 PK (RMB141)
- L.H. DOTTIE #6-32 x 3/4 in Slotted Round Machine Screw, Solid Brass, 100 PK (RMB63234)
- L.H. DOTTIE #8-32 x 3/4 in Phillips Pan Machine Screw, 18-8 Stainless Steel, 100 PK (PMS83234)
- L.H. DOTTIE #6-32 x 3/4 in Slotted Oval Machine Screw, Zinc Plated Carbon Steel, 50 PK (415IV)
- L.H. DOTTIE #6-32 x 1-1/2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Carbon Steel, 100 PK (TMC632112)
- NEWPORT FASTENERS 1/4"-20 x 5/16 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 500 PK (887936-PR-500)
- L.H. Dottie Machine Screws