Shop All Machine Screws
L.H. Dottie
#6-32 x 1/2 in Slotted Oval Machine Screw, Zinc Plated Carbon Steel, 100 PK
Mfr # 414BRN
Zoro # G807168740
product price: $15.92
/pk 100, $0.16/ea
$15.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Slotted Drive
- System of Measurement Inch
- Thread Size #6-32
- Fastener Length 1/2 in
- Material Carbon Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # 414BRN
- Zoro # G807168740
- UPC # 781002159056
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Slotted |
Material | Carbon Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 1"-8, Carbon Steel, Grade A, Zinc Plated, 37/64 in Ht, 5 PK (U11360.100.0001)
- HERITAGE Lynch Pin, 1/4"x1-3/4", Zinc Yellow (LP-250-1750)
- ZORO SELECT Coupling Nut, 5/16"-24, Steel, Grade 5, Zinc Plated, 1-1/8 in Lg, 1/2 in Hex Wd, 5 PK (204605BG)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M10-1.25 Thrd Sz, 18-8 Stainless Steel, 12 PK (R4649-10)
- L.H. DOTTIE 1/4"-20 x 3/4 in Slotted Flat Machine Screw, Zinc Plated Carbon Steel, 100 PK (FM1434)
- L.H. DOTTIE #8-32 x 1/2 in Tamper-Resistant Torx Button Machine Screw, 18-8 Stainless Steel, 100 PK (T83212TB)
- L.H. DOTTIE #10-32 x 1 in Tamper-Resistant Torx Button Machine Screw, 18-8 Stainless Steel, 100 PK (T10321TB)
- L.H. DOTTIE 1/4"-20 x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC1412)
- L.H. DOTTIE #10-32 x 3/8 in Combination Slotted/Square Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMDS103238)
- L.H. DOTTIE 1/4"-20 x 4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC144)
- ALLIED TITANIUM M3-0.50 x 5 mm Phillips Pan Machine Screw, Plain Titanium (0076569)
- L.H. Dottie Machine Screws