Shop All Machine Screws
L.H. Dottie
#6-32 x 1 in Tamper-Resistant Torx Button Machine Screw, 18-8 Stainless Steel, 100 PK
Mfr # T6321TB
Zoro # G807166708
product price: $128.48
/pk 100, $1.28/ea
Free Shipping & Returns
$128.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Button Head
- System of Measurement Inch
- Drive Tamper-Resistant Torx
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # T6321TB
- Zoro # G807166708
- UPC # 781002118404
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Button |
Drive | Tamper-Resistant Torx |
Material | 18-8 Stainless Steel |
Item | Machine Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Masonry Screw, 5/8" Dia., Hex, 2 1/4 in L, Steel White Ruspert, 100 PK (53727)
- ZORO SELECT Double-End Threaded Stud, M16-2mm Thread to M16-2mm Thread, 75 mm, Steel, Plain, 50 PK (M21520.160.0055)
- ZORO SELECT Class 8.8, M18-1.50 Hex Head Cap Screw, Black Oxide Steel, 45 mm L, 25 PK (M01071.180.0045)
- FOREVERBOLT Not Graded, 3/8"-16 Hex Head Cap Screw, NL-19 316 Stainless Steel, 1 in L, 10 PK (FB3HEXB38161P10)
- L.H. DOTTIE #10-32 x 1/2 in Tamper-Resistant Torx Button Machine Screw, 18-8 Stainless Steel, 100 PK (T103212TB)
- L.H. DOTTIE #8-32 x 1/2 in Tamper-Resistant Torx Button Machine Screw, 18-8 Stainless Steel, 100 PK (T83212TB)
- L.H. DOTTIE #10-32 x 1 in Tamper-Resistant Torx Button Machine Screw, 18-8 Stainless Steel, 100 PK (T10321TB)
- L.H. DOTTIE 1/4"-20 x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC1412)
- L.H. DOTTIE #10-32 x 1/2 in Phillips Pan Machine Screw, 18-8 Stainless Steel, 100 PK (PMS103212)
- L.H. DOTTIE 1/4"-20 x 4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC144)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 3/8 in Slotted Hex Machine Screw, Plain Steel (A0160160024HWS)
- L.H. Dottie Machine Screws