Shop All Machine Screws
L.H. Dottie
#6-32 x 1 in Slotted Flat Machine Screw, Zinc Plated Carbon Steel, 100 PK
Mfr # FM6321
Zoro # G007166607
product price: $5.82
/pk 100, $0.06/ea
Sold in multiples of 3 for $17.46
$17.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Material Carbon Steel
- Finish Zinc Plated
- Tensile Strength 60,000 psi
- Dimensional Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # FM6321
- Zoro # G007166607
- UPC # 781002650065
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Carbon Steel |
Finish | Zinc Plated |
Tensile Strength | 60,000 psi |
Item | Machine Screw |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M12-1.50 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 50 PK (M07040.120.0030)
- ZORO SELECT Grade 8, 3/4"-16 Flange Bolt, Plain Steel, 2 in L, 15 PK (822420G)
- TEKS Self-Drilling Screw, #12 x 1, Zinc Steel Hex Head 400 PK (21341)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 in Wd, 2 1/4 in Ht, Plain Stainless Steel, 10 PK (U17567.037.0050)
- L.H. DOTTIE 1/4"-20 x 3/4 in Slotted Flat Machine Screw, Zinc Plated Carbon Steel, 100 PK (FM1434)
- L.H. DOTTIE #10-32 x 3 in Slotted Flat Machine Screw, Zinc Plated Carbon Steel, 100 PK (FM10323)
- L.H. DOTTIE 1/4"-20 x 3/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC1434)
- L.H. DOTTIE #10-24 x 1/2 in Spanner Pan Machine Screw, 18-8 Stainless Steel, 100 PK (T102412SP)
- L.H. DOTTIE #10-32 x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC103212)
- L.H. DOTTIE #10-32 x 1/2 in Phillips Pan Machine Screw, 18-8 Stainless Steel, 100 PK (PMS103212)
- ZORO SELECT M4-0.70 x 20 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51320.040.0020)
- L.H. Dottie Machine Screws