Shop All Hex Head Cap Screws
L.H. Dottie
5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 1/2 in L, 100 PK
Mfr # MBS51612
Zoro # G007168755
product price: $51.74
/pk 100, $0.52/ea
$51.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Head Width 1/2 in
- Material 18-8 Stainless Steel
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # MBS51612
- Zoro # G007168755
- UPC # 781002697442
- Country of Origin Thailand
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1/2 in |
Head Width | 1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 2-1/2 in, Painted 18-8 Stainless Steel Hex Head Combination Drive, 12 PK (71046)
- E-Z LOK Hex Drive Threaded Insert, #10-32 Int Thrd Sz, 0.512 in L, Zinc Alloy (901032-13)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 17 mm Shaft Dia, 100 PK (DSH-17ST PA)
- ZORO SELECT Low Crown Cap Nut, 7/8"-9, 18-8 Stainless Steel, Plain, 1-23/64 in H (CPB256)
- L.H. DOTTIE 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 100 PK (MBS38112)
- L.H. DOTTIE 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 1/2 in L, 100 PK (MBS1412)
- L.H. DOTTIE 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in L, 100 PK (MBS14114)
- L.H. DOTTIE 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 2 in L, 100 PK (MBS382)
- L.H. DOTTIE 5/8"-11 Hex Head Cap Screw, Zinc Plated Carbon Steel, 3 in L, 25 PK (MB583)
- L.H. DOTTIE 1/2"-13 Hex Head Cap Screw, Zinc Plated Carbon Steel, 1-1/4 in L, 50 PK (MB12114)
- SUBURBAN BOLT AND SUPPLY Grade 8, 5/16"-24 Hex Head Cap Screw, Plain Steel, 5-1/2 in L (A0060200532)
- L.H. Dottie Hex Head Cap Screws