Shop All Reciprocating Saw Blades
L.H. Dottie
4" L x Heavy Gauge Metal, 18 Gauge to 1/8" Thickness Cutting Reciprocating Saw Blade
Mfr # R418B
Zoro # G607168384
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Vacuum Heat Treated, Tooth Hardness 66-68 HRC
- Height 0.035"
- Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # R418B
- Zoro # G607168384
- UPC # 781002313052
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Height | 0.035" |
Length | 4" |
Details
Features | Vacuum Heat Treated, Tooth Hardness 66-68 HRC |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Aviation Snip, Left, 10 in, Alloy steel (D29ASSL-2)
- KESON 60 m Tape Measures, 3/8 in Blade (NR-60M)
- DIABLO Diablo 4-5/8in Demo Demon Carbide Teeth (DHS4625CTR)
- TEKTON 1/2 Inch Drive x 28 mm Deep 6-Point Impact Socket (SID23128)
- L.H. DOTTIE 8" L x Cast Iron Pipe, Stainless Steel, Composites, Brick, Ceramic and Masonry Cutting (R800TG)
- L.H. DOTTIE 6" L x General Rough-In, All Woods, Nail-Embedded Woods Cutting Reciprocating Saw Blade (R656BS)
- L.H. DOTTIE 9" L x General Rough-In, All Woods, & Nail-Embedded Wood Cutting Reciprocating Saw Blade (R956BR)
- L.H. DOTTIE 6" L x Metal Cutting, 18 Gauge and Under Cutting Reciprocating Saw Blade (R624B7)
- L.H. DOTTIE 4" L x Nail-Embedded Wood, Plastic, & Non-Ferrous Metals Cutting Reciprocating Saw Blade (R810B7)
- LENOX Reciprocating Saw Blades, 6 in L, Steel (20569S624R)
- MILWAUKEE TOOL SAWZALL SET, DEMO, 12PC, w/18T9LG TORCH 5PK (49-22-1129, 48-00-5788)
- L.H. Dottie Power Saw Blades